Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

409 200GM IDH 233754

409 200GM IDH 233754

40974 ; POR ADH SUPERBONDR 409 200GM

General Purpose Instant Adhesive; Vertical Surface; Tube; Viscous Liquid; Vertical Surface; Colorless; 0.44 Lb

Part #

409 200GM IDH 233754

BDI #

1055983

QTY

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.236
UNSPSC
31201619
EAN
0079340409743
Product Name And Type
General Purpose Instant Adhesive
Typical Use
Vertical Surface
Container Type
Tube
Texture
Viscous Liquid
Application
Vertical Surface
Tradename
409 | SUPER BONDER
Manufacturer's Description
Loctite 409 Super Bonder Instant Adhesive Gel
Color
Colorless
Container Size value And um
0.44 Lb
Substrate Material
Metal | Plastic | Rubber
Degree of Flashpoint value And um
80 to 93.3 Deg C TCC
Odor
Sharp Irritating
VOC Content - Percentage
Below 2 Percentage | Below 20 g/l
Other Features
Cyanoacrylate Technology | Humidity Cure | Viscosity 15000 to 40000 CP | Temperature Range -54 to 82 Deg C
Net Weight
7.04 Oz
Category - BDI
Chemicals Adhesives General Purpose
Product Group - BDI
C00104
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Instant
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
40974
Weight / LBS
0.52
Long Description
General Purpose Instant Adhesive; Vertical Surface; Tube; Viscous Liquid; Vertical Surface; Colorless; 0.44 Lb