Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

609 1L IDH 209763

609 1L IDH 209763

609 1L IDH 209763 RETAINING COMPOUND ; 60943 4EA/CS

Anaerobic Retainer; Retaining Compound; Cylindrical Part; Cylindrical Press Fit General Purpose; Bottle; Liquid; Rotor to Shaft in Motor | Bushing and Sleeve in Housing on Shaft | Augment Press Fit; Green; 1 L

Part #

609 1L IDH 209763

BDI #

1055724

QTY

CATEGORY
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
1.17
UNSPSC
31201627
EAN
0079340609433
Product Name
Retaining Compound
Product Type
Cylindrical Part
Typical Use
Cylindrical Press Fit General Purpose
Container Type
Bottle
Texture
Liquid
Application
Rotor to Shaft in Motor | Bushing and Sleeve in Housing on Shaft | Augment Press Fit
Tradename
609
Manufacturer's Description
Loctite 609 Retaining Compound
Color
Green
Container Size value And um
1 L
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93.3 Deg C TCC
Odor
Mild
VOC Content - Percentage
4.24 Percentage | 40.46 g/l
Conformance to Certificate
ASTM D5363 | CFIA | MIL-R-46082B Type I
Other Features
Anaerobic Cure | Food Grade | Viscosity 125 CP | Temperature Range -54 To 149 Deg C
Net Weight
33.8 Oz
Category - BDI
Chemicals Adhesives Retaining
Product Group - BDI
C00104
Harmonized Tariff Code
3506.99.00.00
Noun
Retainer
Keyword String
Anaerobic
Manufacturer URL
Manufacturer Item Number
60943
Weight / LBS
2.573
Long Description
Anaerobic Retainer; Retaining Compound; Cylindrical Part; Cylindrical Press Fit General Purpose; Bottle; Liquid; Rotor to Shaft in Motor | Bushing and Sleeve in Housing on Shaft | Augment Press Fit; Green; 1 L