Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
263 RED 0.5ML IDH 1330582

263 RED 0.5ML IDH 1330582

263 RED 0.5ML IDH 1330582

263 RED 0.5ML IDH 1330582 THREADLOCKER ; 0.5ML CAPSULE 100EA/CS

Anaerobic Threadlocker; Primerless; Capsule; 0.5 Ml; Liquid; Permanent Threaded Fastener | Stud Into Motor Housing | Nut Onto Stud in Pump Housing; Red

Part #

263 RED 0.5ML IDH 1330582

BDI #

1055331

QTY

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.003
UNSPSC
31201627
EAN
0079340439047
Product Name
Threadlocker
Product Type
High Strength
Typical Use
Primerless
Container Type
Capsule
Texture
Liquid
Application
Permanent Threaded Fastener | Stud Into Motor Housing | Nut Onto Stud in Pump Housing
Tradename
263
Manufacturer's Description
Loctite 263 High Strength Red Threadlocker
Color
Red
Container Size value And um
0.5 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
100 Deg C
Odor
Characteristic
VOC Content - Percentage
0.36 Percentage
Conformance to Certificate
CFIA
Other Features
Anaerobic Technology | Food Grade | Viscosity 400 CP | Torque Breakaway 290; Prevailing 290 In-Lbs
Net Weight
0.02 Oz
Category - BDI
Chemicals Adhesives Threadlockers
Product Group - BDI
C00104
Harmonized Tariff Code
3506.99.00.00
Noun
Threadlocker
Keyword String
Anaerobic
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
1330582
Weight / LBS
0.009
Long Description
Anaerobic Threadlocker; Primerless; Capsule; 0.5 Ml; Liquid; Permanent Threaded Fastener | Stud Into Motor Housing | Nut Onto Stud in Pump Housing; Red