Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
2760 RED 1L IDH 303443 OBSOLETE 08/20

2760 RED 1L IDH 303443 OBSOLETE 08/20

2760 RED 1L IDH 303443 OBSOLETE 08/20

2760 RED 1L IDH 303443 OBSOLETE 08/20

Anaerobic Threadlocker; Primerless; Bottle; 1 L; Liquid; Heavy Duty | Bolt Used in Transmission; Construction Equipment and Railroad Assembly; Red

Part #

2760 RED 1L IDH 303443 OBSOLETE 08/20

BDI #

1056284

QTY

Brand
Manufacturer Name
LOCTITE
Minimum Buy Quantity
N/A
Weight / Kilogram
1.164
UNSPSC
31201627
Product Name
Threadlocker
Product Type
High Strength
Typical Use
Primerless
Container Type
Bottle
Texture
Liquid
Application
Heavy Duty | Bolt Used in Transmission; Construction Equipment and Railroad Assembly
Tradename
2760
Manufacturer's Description
Loctite 2760 High Strength; Primerless Red Threadlocker
Color
Red
Container Size value And um
1 L
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93.3 Deg C TCC
Odor
Mild
VOC Content - Percentage
5 Percentage | 58 g/l
Conformance to Certificate
CFIA
Other Features
Anaerobic Technology | Without Primer | Food Grade | Viscosity 1250 CP | Torque Breakaway 325; Prevailing 320 In-Lbs
Net Weight
33.8 Oz
Category - BDI
Chemicals Adhesives Threadlockers
Product Group - BDI
C00104
Harmonized Tariff Code
3506.99.00.00
Noun
Threadlocker
Keyword String
Anaerobic
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
32528
Weight / LBS
2.564
Long Description
Anaerobic Threadlocker; Primerless; Bottle; 1 L; Liquid; Heavy Duty | Bolt Used in Transmission; Construction Equipment and Railroad Assembly; Red