Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
SF 7649 1GAL IDH 135284

SF 7649 1GAL IDH 135284

SF 7649 1GAL IDH 135284

SF 7649 1GAL IDH 135284 THREADLOCKER ; 19266 CAN 1 GAL LIQUID GREEN 4EA/CS

Primer Threadlocker; Speeds Cure of Anaerobic Adhesives; Can; 1 Gal; Liquid; Passive Metal or Inert Surface; Green

Part #

SF 7649 1GAL IDH 135284

BDI #

1055355

QTY

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
3.86
UNSPSC
31201627
EAN
0079340192669
Product Name
Threadlocker
Product Type
Primer
Typical Use
Speeds Cure of Anaerobic Adhesives
Container Type
Can
Texture
Liquid
Application
Passive Metal or Inert Surface
Tradename
7649 | N
Manufacturer's Description
Loctite 7649 Primer N
Color
Green
Container Size value And um
1 Gal
Substrate Material
Metal
Degree of Flashpoint value And um
-20 Deg C
Odor
Acetone
VOC Content - Percentage
1.48 Percentage | 11.7 g/l
Conformance to Certificate
ASTM-D-5363 | CFIA | MIL-S-22473E Grade N Form R | NSF/ANSI 61 | NSF P1
Other Features
Anaerobic Technology | Solvent Based | Drying Time: 30 to 70 Sec
Net Weight
128 Oz
Category - BDI
Chemicals Adhesives Threadlockers
Product Group - BDI
C00104
Harmonized Tariff Code
3506.99.00.00
Noun
Threadlocker
Keyword String
Primer
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
19266
Weight / LBS
8.503
Long Description
Primer Threadlocker; Speeds Cure of Anaerobic Adhesives; Can; 1 Gal; Liquid; Passive Metal or Inert Surface; Green