Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

585586

585586

585586 TAPER DISPENSE NEEDLE ; 25GA 1.5" SS RED 50EA/PAK

Stainless Steel Dispense Tip; Size 25 Gauge | 1-1/2 IN; For Adhesive Dispenser

Part #

585586

BDI #

1056635

QTY

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
UNSPSC
40141743
EAN
0079340981775
Product Name
Dispense Tip
Product Description
Stainless Steel Dispense Tip
Application
Adhesive Dispenser
Size if applicable
25 Gauge | 1-1/2 IN
Other Features
Red Hub | High Precision | Helical Thread
Category - BDI
Chemical Accessories
Harmonized Tariff Code
8424.90.90.80
Noun
Tip
Keyword String
Dispense
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
98177
Weight / LBS
0.044
Long Description
Stainless Steel Dispense Tip; Size 25 Gauge | 1-1/2 IN; For Adhesive Dispenser