Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
ARCANOL-SPEED2,6-250G

ARCANOL-SPEED2,6-250G

ARCANOL-SPEED2,6-250G

ARCANOL-SPEED2,6-250G GREASE

Lithium Complex Grease; Bearing; Tube; Grease; Ball Bearing | Cylindrical Roller Bearing; Beige; 250 G

Part #

ARCANOL-SPEED2,6-250G

BDI #

1411232

QTY

INVENTORY:
1
CATEGORY
Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.275
UNSPSC
15121902
EAN
4026677845108
Product Name
Grease
Product Base
Lithium Complex | Ester Oil
Typical Use
Bearing
Container Type
Tube
Texture
Grease
Application
Ball Bearing | Cylindrical Roller Bearing
Manufacturer's Description
Fag Arcanol Speed 2.6 Rolling Bearing Grease
Color
Beige
Container Size value And um
250 G
Degree of Flashpoint value And um
Above 200 Deg C
Odor
Characteristic
NLGI Grade
2-3
Category - BDI
Chemicals Lubricants Grease
Product Group - BDI
C00104
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Lithium Complex Ester Oil
Manufacturer URL
https://www.schaeffler.com
Long Description
Lithium Complex Grease; Bearing; Tube; Grease; Ball Bearing | Cylindrical Roller Bearing; Beige; 250 G