Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LGMT 3/0.5

LGMT 3/0.5

SKF LGMT 3/0.5

Lithium Complex Grease; Bearing; Tub; Paste; Agricultural Equipment | Truck and Trailer Wheel Bearing; Amber; 0.5 Kg

Part #

LGMT 3/0.5

BDI #

1303932

QTY

INVENTORY:
15
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.5
UNSPSC
15121902
Product Name
Grease
Product Base
Lithium Complex | Mineral Oil
Typical Use
Bearing
Container Type
Tub
Texture
Paste
Application
Agricultural Equipment | Truck and Trailer Wheel Bearing
Manufacturer's Description
SKF General Purpose Industrial and Automotive Bearing Grease
Color
Amber
Container Size value And um
0.5 Kg
Odor
Characteristic
NLGI Grade
3
Other Features
Industrial And Automotive Application
Category - BDI
Chemicals Lubricants Grease
Product Group - BDI
C00104
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Lithium Mineral Oil
Manufacturer URL
https://www.skf.com
Long Description
Lithium Complex Grease; Bearing; Tub; Paste; Agricultural Equipment | Truck and Trailer Wheel Bearing; Amber; 0.5 Kg