Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CHAIN LUBE PRO AEROSOL 500ML

CHAIN LUBE PRO AEROSOL 500ML

ADHESIVE LUBRICANT 500ML

Synthetic Lubricant; Chain; Aerosol Can; Liquid; Drive Chain | Open Gear | Hoist | Winches | Pulley | Fork Lift | Roller | Garage Door | Bushing | Seal | O-Ring | Wire Rope; Blue; 500 ML

Part #

CHAIN LUBE PRO AEROSOL 500ML

BDI #

15075410

QTY

INVENTORY:
130
Brand
Manufacturer Name
CRC INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.5
UNSPSC
15121500
Product Name And Type
Specialty Lubricant
Typical Use
Chain
Container Type
Aerosol Can
Texture
Liquid
Application
Drive Chain | Open Gear | Hoist | Winches | Pulley | Fork Lift | Roller | Garage Door | Bushing | Seal | O-Ring | Wire Rope
Manufacturer's Description
CRC Chain Lube
Color
Blue
Container Size value And um
500 ML
Degree of Flashpoint value And um
Above 126 Deg C
Odor
Solvent
Other Features
Synthetic
Net Weight
500 ML
Category - BDI
Chemicals Lubricants Specialty Purpose
Product Group - BDI
C00104
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
Synthetic
Manufacturer URL
https://www.crcind.com
Long Description
Synthetic Lubricant; Chain; Aerosol Can; Liquid; Drive Chain | Open Gear | Hoist | Winches | Pulley | Fork Lift | Roller | Garage Door | Bushing | Seal | O-Ring | Wire Rope; Blue; 500 ML