Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SP 350 II AEROSOL 300ML

SP 350 II AEROSOL 300ML

SP 350 II 300ML

Indoor Metal Parts Lubricant; Indoor Metal Parts; Aerosol Can; Liquid; Machine Surface; Off White; 300 Ml

Part #

SP 350 II AEROSOL 300ML

BDI #

15074340

QTY

INVENTORY:
11
Brand
Manufacturer Name
CRC INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.3
UNSPSC
15121502
Product Name And Type
Specialty Lubricant
Typical Use
Indoor Metal Parts
Container Type
Aerosol Can
Texture
Liquid
Application
Machine Surface
Tradename
SP-350 ll
Manufacturer's Description
CRC Sp-350 Ll Corrosion Inhibitor
Color
Off White
Container Size value And um
300 Ml
Degree of Flashpoint value And um
Below 0 Deg C
Odor
Characteristic
VOC Content - Percentage
360 G/L
Conformance to Certificate
NSF H2
Other Features
Corrosion Inhibitor | Non-Drying | Thin | Heavy-Duty
Net Weight
300 Ml
Category - BDI
Chemicals Lubricants Specialty Purpose
Product Group - BDI
C00104
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
Indoor Metal Parts
Manufacturer URL
https://www.crcind.com
Long Description
Indoor Metal Parts Lubricant; Indoor Metal Parts; Aerosol Can; Liquid; Machine Surface; Off White; 300 Ml