Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
SI 594 WHT 190ML IDH 2637003

SI 594 WHT 190ML IDH 2637003

SI 594 WHT 190ML IDH 2637003

SI 594 WHT 190ML IDH 2637003 SILICONE ; 40466 6EA/CS

Gasketing; RTV Silicone; High Temperature | White; 190 Ml; Aerosol Paste; Overhead or Vertical Surface; White

Part #

SI 594 WHT 190ML IDH 2637003

BDI #

1056744

QTY

CATEGORY
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.281
EAN
0079340014398
Product Name
Gasketing
Product Type
RTV Silicone
Typical Use
High Temperature | White
Container Type
Aerosol Can
Texture
Aerosol Paste
Application
Overhead or Vertical Surface
Tradename
SUPERFLEX
Manufacturer's Description
Loctite Superflex RTV Silicone Adhesive Sealant
Color
White
Container Size value And um
190 Ml
Substrate Material
Ceramic | Glass | Metal | Plastic | Wood
Degree of Flashpoint value And um
Above 93 Deg C TCC
Odor
Acetic Acid
VOC Content - Percentage
3.08 Percentage | 32 g/l
Conformance to Certificate
CFIA | NSF 51
Other Features
General Purpose | Room Temperature Cure | Food Grade | Temperature Range -54 to 232 Deg C
Net Weight
6.42 Oz
Category - BDI
Chemicals Sealants Gasketing
Product Group - BDI
480
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Keyword String
Silicone
Manufacturer URL
Manufacturer Item Number
40466
Weight / LBS
0.655
Long Description
Gasketing; RTV Silicone; High Temperature | White; 190 Ml; Aerosol Paste; Overhead or Vertical Surface; White