Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
Contactors And Relays | BDI Slovakia
CategoriesElectrical ProductsCategoriesContactors And Relays
EATON
STYKAČ 3A22 DILER-22 ; 24V 50/60HZ
Contactor Relay; 2NO 2NC; 3A
Part #
INVENTORY
4

QTY

ALLEN BRADLEY
700-HLT1Z24 TERMINAL BLOCK RELAY ; 24VDC SPDT 6A 26-14 AWG WIRE 10/PK
General Purpose Relay; 24VDC; SPDT; 1 C/O; IP20; /IP67 Enclosure; Screw Teminal
INVENTORY
1

QTY

OMRON
H3CR-A8E 24-48AC/12-48DC ; Časové relé
Timer Relay; Flicker On Start; Interval; On Delay; One Shot Multi Function; 8-Pin Connector
BDI #
INVENTORY
1

QTY

SCHNEIDER ELECTRIC
SCHNEIDER ELECTRIC rele RXM4AB2B7 4P 6A 24V AC
Miniature Plug-In Relay; 4 C/O 24VAC 6A With Led
INVENTORY
14

QTY

SIEMENS
3RT1317-1BB40 ; STÝKAČ
Contactor; Ac-1; 14.5 KW/400VAC-1; 22A; 24VDC 4-Pole; 4 No Size S00 Screw Terminal
INVENTORY
1

QTY