Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

DUPLICATE 24043112 DO NOT USE

DUPLICATE 24043112 DO NOT USE

INCORRECT MATERIAL TYPE - HAWA

Spool Valve; 1/4" G Port; 5 Port | 4 Way; 3 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot | Air Pilot Return; 145 PSI; 23 To 122 Deg F; NBR Seal; Aluminum

Part #

170249

BDI #

17002273

QTY

Brand
Manufacturer Name
FESTO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.5
Valve Type
Spool | Solenoid
Port Type
1/4" G
Number of Ports/Way
5 Port | 4 Way
Number of Positions
3 Position
Actuation
Solenoid - Air Pilot | Air Pilot Return
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
36 To 145 PSI
Operating Temperature Range
23 To 122 Deg F
Seal Type
NBR
Body Material
Aluminum
Inch - Metric
Inch
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Spool Solenoid
Manufacturer URL
https://www.festo.com
Weight / LBS
0.61729
Long Description
Spool Valve; 1/4" G Port; 5 Port | 4 Way; 3 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot | Air Pilot Return; 145 PSI; 23 To 122 Deg F; NBR Seal; Aluminum
Overall Height
4.134 Inch | 105 Millimeter
Overall Length
7.165 Inch | 182 Millimeter
Overall Width
0.709 Inch | 18 Millimeter