Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
Contactors And Relays | BDI Slovakia
CategoriesElectrical ProductsCategoriesContactors And Relays
EATON
STYKAČ 3A22 DILER-22 ; 24V 50/60HZ
Contactor Relay; 2NO 2NC; 3A
Part #
INVENTORY
4

QTY

ALLEN BRADLEY
700-HLT1Z24 TERMINAL BLOCK RELAY ; 24VDC SPDT 6A 26-14 AWG WIRE 10/PK
General Purpose Relay; 24VDC; SPDT; 1 C/O; IP20; /IP67 Enclosure; Screw Teminal
INVENTORY
1

QTY

SIEMENS
3RT1317-1BB40 ; STÝKAČ
Contactor; Ac-1; 14.5 KW/400VAC-1; 22A; 24VDC 4-Pole; 4 No Size S00 Screw Terminal
INVENTORY
1

QTY

EATON
EATON DILER-31-G(24VDC)
Contactor Relay; Contactor; 24VDC; 3 NO; 1 NC; Screw Terminals; DC Operation
INVENTORY
7

QTY

OMRON
G2R-2-SNDI 24DC(S) ; relay
General Purpose Relay; Slim and Space-Saving Power Plug-In; LED Indicator and Diode With Test Button
BDI #
INVENTORY
4

QTY