Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
Hoses | BDI Slovakia
CategoriesFluid PowerCategoriesHose Flexible Tubing And AssembliesCategoriesHoses
GATES
19054 ; POR SMALL ID MOLDED COOLANT HOSE
Hose; Coolant; Water; Air; Marine Type of Hose; 0.59" X 0.72" Inside Diameter; EPDM Inner Material; EPDM Outer Material; Black Color; -40 Deg F To 275 Deg F Operating Temperature Range; Engine Typical Use; Synthetic Fiber Knit Reinforcement; 13.2 Inch Length
Part #

QTY

GATES
32G2H XCTN HYDRAULIC HOSE ; G2H HIGH-TEMP 2-WIRE BRAID SAE 100R2
Hydraulic; 2" Inside Diameter; 2.62" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 1175 PSI - 81 Bar Operating Pressure
BDI #

QTY

GATES
4TH8NC XCTN HYDRAULIC HOSE ; 1/4" HOSE ID
Hydraulic; 1/4" Inside Diameter; 0.61" Outside Diameter; Nylon Inner Material; Urethane Outer Material; Orange; 5000 PSI - 345 Bar Operating Pressure
BDI #

QTY

GATES
26535 ; POR COOLANT HOSE
Hose; Engine Coolant/Water Type of Hose; 2.75" Inside Diameter; 3.09" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black with Green Stripe Color; -40 Deg C To 125 Deg C Operating Temperature Range; 20 PSI; 1 Bar Operating Pressure; General Industrial Typical Use; Burst Pressure 80 PSI; 10 Inch HG Vacuum Rating; Bend Radius 10 Inch; With Embedded Wire; 356 MM Length
Part #

QTY

GATES
21974 ; POR MOLDED COOLANT HOSE
Hose; Coolant Type of Hose; 1.5" Inside Diameter; EPDM Inner Material; EPDM Outer Material; Black Color; -40 Deg F To 257 Deg F Operating Temperature Range; Upper; Lower; Bypass; Heater Typical Use; Synthetic Fiber Knit Reinforcement; 16.4 Inch Length
Part #

QTY