Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

4RFS 440FT/REEL

4RFS 440FT/REEL

4RFS XREEL HYDRAULIC HOSE ; RFS RED FIRE SUPPRESSANT

Hydraulic; 1/4" Inside Diameter; 0.53" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Red; 2750 PSI - 190 Bar Operating Pressure

Part #

4RFS 440FT/REEL

BDI #

1108626

QTY

CATEGORY
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.08
UNSPSC
40142020
EAN
0072053832983
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Red
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
2750 PSI | 190 Bar
Typical Use
Fire Fighting Equipment | Forestry | Mining
Price Unit
REEL
Package Quantity
440FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 440 FEET
Inch - Metric
Inch
Other Features
1 High Tensile Steel Wire Braid | Bend Radius 4 Inch | Burst Pressure 11000 PSI
Category - BDI
Hose
Product Group - BDI
F02192
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
Manufacturer Item Number
46573314
Weight / LBS
0.17
Long Description
Hydraulic; 1/4" Inside Diameter; 0.53" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Red; 2750 PSI - 190 Bar Operating Pressure
Inside Diameter
0.25 Inch | 6.35 Millimeter
Outside Diameter
0.53 Inch | 13.462 Millimeter