Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PAN-10X1,5-SI NR. 152701

PAN-10X1,5-SI NR. 152701

PAN-10X1,5-SI NR. 152701 TUBING ; POLYAMIDE 50M/REL

Tubing; Single; 7MM Inside Diameter; 10MM Outside Diameter; Thermoplastic Elastomer; Silver; 17 Bar Operating Pressure

Part #

152701

BDI #

15013270

QTY

INVENTORY:
50
CATEGORY
Brand
Manufacturer Name
FESTO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.5
UNSPSC
40183000
Product Name
Tubing
Number of Tubes
Single
Material
Thermoplastic Elastomer
Color
Silver
Operating Temperature Range
-30 To 80 Deg C
Operating Pressure
17 Bar
Typical Use
Pneumatic
Price Unit
REEL
Package Quantity
50M
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 50 METER
Inch - Metric
Metric
Category - BDI
Tubing
Product Group - BDI
F02192
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Manufacturer URL
https://www.festo.com
Weight / LBS
2.1
Long Description
Tubing; Single; 7MM Inside Diameter; 10MM Outside Diameter; Thermoplastic Elastomer; Silver; 17 Bar Operating Pressure
Outside Diameter
0.393 Inch | 10 Millimeter
Inside Diameter
0.275 Inch | 7 Millimeter