Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
Abrasives | BDI Slovakia
CategoriesGeneral Industrial ProductsCategoriesAbrasives
3M
AM32664 ; CLOTH BELT 784F 120+ GRIT
Part #

QTY

3M
SM17162 ; CLEAN AND FINISH DISC
Part #

QTY

3M
AB80757 ; FLAP WHEEL TYPE
Resin Bonded Abrasive; Ceramic Aluminum Oxide Abrasive Material; Cloth Body Material; Resin Bond; Orange Color; 1" Nominal Diameter; 80 Grit; Spindle Mount Mounting; 0.25" Nominal Shank Diameter; 30000 RPM Maximum Speed; T83 Straight Style; 1" Nominal Thickness; T83 Tool Shape; Flap Wheel Type; 1" Nominal Width; For Stainless Steel Applicable Material; For Finishing and Grinding Application; 3M Abrasive
Part #
BDI #

QTY

3M
AM03292 ; MICROFINISHING FILM ROLL
Part #

QTY

3M
AB90283 ; CUT AND POLISH DISC
Part #

QTY