Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

M/1131448

M/1131448

EWELLIX M/1131448

Ball Screw Nut; 40MM Nominal Screw Diameter; 5MM Lead; 40MM Ball Circle Diameter; 6000MM Max Length; Axial Play Nut SN; N Danger Class

Part #

M/1131448

BDI #

1295683

QTY

Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111500
Harmonized Tariff Code
8483.40.80.00
Noun
Ball Nut
Keyword String
Cylindrical Linear
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
1131448
Manufacturer Internal Number
M/1131448
Weight / LBS
1.10231
Product Detail
Ball Screw Nut
Product Specification
40MM Nominal Screw Diameter; 5MM Lead; 40MM Ball Circle Diameter; 6000MM Max Length; Axial Play Nut SN; N Danger Class
Long Description
Ball Screw Nut; 40MM Nominal Screw Diameter; 5MM Lead; 40MM Ball Circle Diameter; 6000MM Max Length; Axial Play Nut SN; N Danger Class