Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

ND 12X4R NUT/SLEEVE NW-NR-SP

ND 12X4R NUT/SLEEVE NW-NR-SP

EWELLIX ND 12X4R NUT/SLEEVE NW-NR-SP

Ball Screw Nut; 12MM Nominal Screw Diameter; 4MM Lead; 12MM Ball Circle Diameter; 0.07MM Max Axial Play; No Wiper; Axial Play Internal Recirculation Nut SD; N Danger Class

Part #

ND 12X4R NUT/SLEEVE NW-NR-SP

BDI #

22786696

QTY

Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111500
Harmonized Tariff Code
8483.40.80.00
Noun
Ball Nut
Keyword String
Cylindrical Linear
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
1133389
Manufacturer Internal Number
M/1133389
Weight / LBS
0.16094
Product Detail
Ball Screw Nut
Product Specification
12MM Nominal Screw Diameter; 4MM Lead; 12MM Ball Circle Diameter; 0.07MM Max Axial Play; No Wiper; Axial Play Internal Recirculation Nut SD; N Danger Class
Long Description
Ball Screw Nut; 12MM Nominal Screw Diameter; 4MM Lead; 12MM Ball Circle Diameter; 0.07MM Max Axial Play; No Wiper; Axial Play Internal Recirculation Nut SD; N Danger Class