Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

KH20-PP

KH20-PP

KH 2030 PP (KH 20 PP) ; lineárne ložisko

20MM Bore; 28MM Outside Diamter; 30MM Length; Round Bore | Ball; Closed; 2 Seals; Steel Housing; Not Self Aligning

Part #

1041443

BDI #

1411786

QTY

INVENTORY:
22
Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.034
UNSPSC
31171506
EAN
4012802086690
Linear Bushing Type
Round Bore | Ball
Profile
Closed
Enclosure
2 Seals
Housing Material
Steel
Self Aligning
No
Inch - Metric
Metric
Other Features
Light Duty | Relubricatable | Plastic Cage | Drawn Shell Type
Category - BDI
Linear Nonmounted Bearings
Product Group - BDI
080
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
KH20-PP
Weight / LBS
0.072
Long Description
20MM Bore; 28MM Outside Diamter; 30MM Length; Round Bore | Ball; Closed; 2 Seals; Steel Housing; Not Self Aligning
Length
1.181 Inch | 30 Millimeter
Bore
0.787 Inch | 20 Millimeter
Outside Diameter
1.102 Inch | 28 Millimeter