Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

KGN16-PP-AS

KGN16-PP-AS

KGN 16 PPAS ; LINEÁRNE LOŽISKO

Bearing, Ball; 16MM Bore; 22MM Base to Center Height; 40MM Nominal Bolt Center Across Shaft; 2 Bolt Pillow Block; Aluminum Housing; 37MM Length Thru Bore; 5.3MM Mounting Hole Diameter; Relubricatable; KN1637PPAS; 2 Seals; Non-Adjustable

Part #

KGN16-PP-AS

BDI #

15042671

QTY

INVENTORY:
1
Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.17
UNSPSC
31171511
Housing Style
2 Bolt Pillow Block
Linear Bushing Type
Ball
Enclosure
2 Seals
Adjustable/Non-Adjustable
Non-Adjustable
Housing Configuration
Closed
Housing Material
Aluminum
Relubricatable
Yes
Linear Bushing Part Number
KN1637PPAS
Self Aligning
Yes
Inch - Metric
Metric
Other Features
Light Duty | Greased
Category - BDI
Pillow Block Bearings
Product Group - BDI
L00220
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword 3
Pillow Block
Keyword String
Ball Linear Pillow Block
Manufacturer URL
https://www.schaeffler.us
Weight / LBS
0.375
Long Description
Bearing, Ball; 16MM Bore; 22MM Base to Center Height; 40MM Nominal Bolt Center Across Shaft; 2 Bolt Pillow Block; Aluminum Housing; 37MM Length Thru Bore; 5.3MM Mounting Hole Diameter; Relubricatable; KN1637PPAS; 2 Seals; Non-Adjustable
Length Thru Bore
1.457 Inch | 37 Millimeter
Mounting Hole Diameter
0.209 Inch | 5.3 Millimeter
Base to Center Height
0.866 Inch | 22 Millimeter
Bore
0.63 Inch | 16 Millimeter
Nominal Bolt Center Across Shaft
1.6 Inch | 40 Millimeter