Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LUHR 30-2LS

LUHR 30-2LS

LUHR 30-2LS LINEAR BALL BEARING ; CLOSED DESIGN SINGLE

Bearing, Ball; 30MM Bore; 30MM Base to Center Height; 53MM Nominal Bolt Center Across Shaft; 2 Bolt Pillow Block; Aluminum Housing; 50MM Length Thru Bore; 6.6MM Mounting Hole Diameter; Not Relubricatable; LBBR30-2LS; 2 Seals; Non-Adjustable

Part #

LUHR 30-2LS

BDI #

1413701

QTY

INVENTORY:
4
Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.36
UNSPSC
31171511
EAN
7333314273574
Housing Style
2 Bolt Pillow Block
Linear Bushing Type
Ball
Enclosure
2 Seals
Adjustable/Non-Adjustable
Non-Adjustable
Housing Configuration
Closed
Housing Material
Aluminum
Relubricatable
No
Linear Bushing Part Number
LBBR30-2LS
Self Aligning
No
Inch - Metric
Metric
Other Features
Extruded Housing | M8 Bolt
Category - BDI
Pillow Block Bearings
Product Group - BDI
L00220
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword 3
Pillow Block
Keyword String
Ball Linear Pillow Block
Manufacturer URL
https://www.ewellix.com
Long Description
Bearing, Ball; 30MM Bore; 30MM Base to Center Height; 53MM Nominal Bolt Center Across Shaft; 2 Bolt Pillow Block; Aluminum Housing; 50MM Length Thru Bore; 6.6MM Mounting Hole Diameter; Not Relubricatable; LBBR30-2LS; 2 Seals; Non-Adjustable
Nominal Bolt Center Across Shaft
2.1 Inch | 53 Millimeter
Length Thru Bore
1.969 Inch | 50 Millimeter
Mounting Hole Diameter
0.26 Inch | 6.6 Millimeter
Base to Center Height
1.181 Inch | 30 Millimeter
Bore
1.181 Inch | 30 Millimeter