Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

KWVE20-E-G3-V1

KWVE20-E-G3-V1

KWVE 20 E G3 V1 ; LINEÁRNE LOŽISKO

Carriage; Ball Slide; Series KWVE; 69.8MM Overall Length; 63MM Overall Width; 25.2MM Overall Height; 20MM Rail Width; Solid; Precision Grade; Preload; Lubrication/Lube Block; Steel; Rectangular

Part #

KWVE20-E-G3-V1

BDI #

15042663

QTY

INVENTORY:
2
Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.5
UNSPSC
23153000
Product Name
Carriage
Product Type
Ball Slide
Accuracy Class
Precision Grade
Preload
Yes
Lubrication/Lube Block Yes/No
Yes
Series
KWVE
Section
Solid
Material
Steel
Shape
Rectangular
Inch - Metric
Metric
Category - BDI
Profile Rail Carriage
Product Group - BDI
L00220
Noun
Carriage
Keyword String
Ball Slide Linear
Manufacturer URL
https://www.schaeffler.us
Long Description
Carriage; Ball Slide; Series KWVE; 69.8MM Overall Length; 63MM Overall Width; 25.2MM Overall Height; 20MM Rail Width; Solid; Precision Grade; Preload; Lubrication/Lube Block; Steel; Rectangular
Overall Length
2.748 Inch | 69.8 Millimeter
Rail Width
0.787 Inch | 20 Millimeter
Overall Height
0.992 Inch | 25.2 Millimeter
Overall Width
2.48 Inch | 63 Millimeter