Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

NAS25ALZ

NAS25ALZ

LAS 25 ALZ

Carriage; Ball Slide; Series LS; 81.6MM Overall Length; 48MM Overall Width; 26MM Overall Height; 23MM Rail Width; Solid; Normal Grade; Preload; No Lubrication/Lube Block; Steel; Rectangular

Part #

LAS25ALZ

BDI #

1189692

QTY

INVENTORY:
2
Brand
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
0.51
UNSPSC
23153000
EAN
0029176905087
Product Name
Carriage
Product Type
Ball Slide
Accuracy Class
Normal Grade
Preload
Yes
Lubrication/Lube Block Yes/No
No
Series
LS
Section
Solid
Material
Steel
Shape
Rectangular
Inch - Metric
Metric
Other Features
Cannot Put One Brand Carriage on Another Brands Rail | High Load | 4 Tapped Holes
Category - BDI
Profile Rail Carriage
Product Group - BDI
080
Noun
Carriage
Manufacturer Item Number
LAS25ALZ
Weight / LBS
1.124
Long Description
Carriage; Ball Slide; Series LS; 81.6MM Overall Length; 48MM Overall Width; 26MM Overall Height; 23MM Rail Width; Solid; Normal Grade; Preload; No Lubrication/Lube Block; Steel; Rectangular
Overall Length
3.213 Inch | 81.6 Millimeter
Overall Height
1.024 Inch | 26 Millimeter
Overall Width
1.89 Inch | 48 Millimeter
Rail Width
0.906 Inch | 23 Millimeter