Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

R162221420

R162221420

R162221420

Carriage; Ball Slide; Series R1622; 86.2MM Overall Length; 48MM Overall Width; 29.9MM Overall Height; 23MM Rail Width; Solid; Normal Grade; Preload; Lubrication/Lube Block; Aluminum; Rectangular

Part #

R162221420

BDI #

15064091

QTY

INVENTORY:
2
Manufacturer Name
BOSCH REXROTH
Minimum Buy Quantity
N/A
Weight / Kilogram
0.5
UNSPSC
23153000
Product Name
Carriage
Product Type
Ball Slide
Accuracy Class
Normal Grade
Preload
Yes
Lubrication/Lube Block Yes/No
Yes
Series
R1622
Section
Solid
Material
Aluminum
Shape
Rectangular
Inch - Metric
Metric
Other Features
Pre-Lubricated
Category - BDI
Profile Rail Carriage
Product Group - BDI
L00220
Noun
Carriage
Keyword String
Ball Slide Linear
Weight / LBS
1.10231
Long Description
Carriage; Ball Slide; Series R1622; 86.2MM Overall Length; 48MM Overall Width; 29.9MM Overall Height; 23MM Rail Width; Solid; Normal Grade; Preload; Lubrication/Lube Block; Aluminum; Rectangular
Overall Height
1.177 Inch | 29.9 Millimeter
Overall Width
1.89 Inch | 48 Millimeter
Overall Length
3.394 Inch | 86.2 Millimeter
Rail Width
0.906 Inch | 23 Millimeter