Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LSXS 24

LSXS 24

LSXS 24 GUIDE SHAFT BLOCK ; POR NON RETURNABLE

1-1/2" Bore; 2 Bolt Support Block; 1-1/4" Overall Length; 4-3/8" Overall Width; 3-7/16" Overall Height; 2" Base to Center of Shaft; 3-1/2" Bolt Center Across Shaft; 0.346" Mounting Hole Diameter; Aluminum

Part #

LSXS 24

BDI #

1304235

QTY

Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.34
UNSPSC
23153000
EAN
7333314316974
Housing Style
2 Bolt Support Block
Material
Aluminum
Compact Shaft Series
LJX
Inch - Metric
Inch
Other Features
5/16 Inch Bolt
Category - BDI
Round Rail Support Blocks
Product Group - BDI
080
Noun
Support Block
Keyword String
Shaft Linear
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LSXS 24
Weight / LBS
0.75
Long Description
1-1/2" Bore; 2 Bolt Support Block; 1-1/4" Overall Length; 4-3/8" Overall Width; 3-7/16" Overall Height; 2" Base to Center of Shaft; 3-1/2" Bolt Center Across Shaft; 0.346" Mounting Hole Diameter; Aluminum
Bolt Center Across Shaft
3.5 Inch | 88.9 Millimeter
Mounting Hole Diameter
0.346 Inch | 8.788 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Overall Height
3.437 Inch | 87.3 Millimeter
Base to Center of Shaft
2 Inch | 50.8 Millimeter
Overall Width
4.375 Inch | 111.125 Millimeter
Overall Length
1.25 Inch | 31.75 Millimeter