Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CDW43-190-2Z-B-T

CDW43-190-2Z-B-T

CDW43-190-2Z-B-T ; COMPACT RAIL SLIDER 5-ROLLER SHIELDED

Track Roller Round Rail Carriage; 190MM Overall Length; 44.9MM Overall Width; 43MM Rail Width; CDW Series; Track Roller; 5 Rollers; Solid; CPA43; Steel; Rectangular Long

Part #

CDW43-190-2Z-B-T

BDI #

23717781

QTY

Brand
Manufacturer Name
TIMKEN WWW.ROLLON.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.94
UNSPSC
23153000
Product Name
Carriage
Product Type
Track Roller Round Rail
Series
CDW
Track Roller Yes/No
Yes
Number of Track Rollers
5
Section
Solid
Track Roller Number
CPA43
Material
Steel
Shape
Rectangular Long
Inch - Metric
Metric
Other Features
Steel Cover Disc | T-Type of Wiper
Category - BDI
Linear Wheel Carriage
Product Group - BDI
L00280
Noun
Carriage
Keyword String
Round Rail Linear
Manufacturer URL
https://www.rollon.com
Long Description
Track Roller Round Rail Carriage; 190MM Overall Length; 44.9MM Overall Width; 43MM Rail Width; CDW Series; Track Roller; 5 Rollers; Solid; CPA43; Steel; Rectangular Long
Overall Width
1.768 Inch | 44.9 Millimeter
Rail Width
1.693 Inch | 43 Millimeter
Overall Length
7.48 Inch | 190 Millimeter
Overall Height
0 Inch | 0 Millimeter