Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CSW43-150-2RS-B-U

CSW43-150-2RS-B-U

CSW43-150-2RS-B-U ; COMPACT RAIL SLIDER 4-ROLLER SEALED

Track Roller Round Rail Carriage; 150MM Overall Length; 43MM Rail Width; CSW Series; Track Roller; 4 Rollers; Solid; CPA43; Steel; Rectangular Long

Part #

CSW43-150-2RS-B-U

BDI #

23718083

QTY

Brand
Manufacturer Name
TIMKEN WWW.ROLLON.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.67
UNSPSC
23153000
Product Name
Carriage
Product Type
Track Roller Round Rail
Series
CSW
Track Roller Yes/No
Yes
Number of Track Rollers
4
Section
Solid
Track Roller Number
CPA43
Material
Steel
Shape
Rectangular Long
Inch - Metric
Metric
Other Features
Splashproof Seal | U-Type of Wiper
Category - BDI
Linear Wheel Carriage
Product Group - BDI
L00280
Noun
Carriage
Keyword String
Round Rail Linear
Manufacturer URL
https://www.rollon.com
Long Description
Track Roller Round Rail Carriage; 150MM Overall Length; 43MM Rail Width; CSW Series; Track Roller; 4 Rollers; Solid; CPA43; Steel; Rectangular Long
Overall Length
5.906 Inch | 150 Millimeter
Overall Height
0 Inch | 0 Millimeter
Overall Width
0 Inch | 0 Millimeter
Rail Width
1.693 Inch | 43 Millimeter