Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LFL52-SF

LFL52-SF

LFL 52 SF ; linearne loźisko

Series LF; 100MM Overall Length; 120MM Overall Width; 43.2MM Overall Height; Track Roller; 4 Track Rollers; 52MM Rail Width; Solid Section; Aluminum

Part #

LFL52-SF

BDI #

1175232

QTY

INVENTORY:
3
Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
1.01
UNSPSC
23153000
EAN
4012802421910
Product Name
Carriage
Product Type
Track Roller Round Rail
Series
LF
Track Roller Yes/No
Yes
Number of Track Rollers
4
Section
Solid
Track Roller Number
LFR5201-KDD
Material
Aluminum
Shape
Rectangular
Inch - Metric
Metric
Other Features
Open Carriage | Clearance Free | Non Adjustable | Optional Corrosion Resistance
Category - BDI
Linear Wheel Carriage
Product Group - BDI
080
Noun
Carriage
Keyword String
Round Rail Linear
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
LFL52-SF
Weight / LBS
2.205
Long Description
Series LF; 100MM Overall Length; 120MM Overall Width; 43.2MM Overall Height; Track Roller; 4 Track Rollers; 52MM Rail Width; Solid Section; Aluminum
Overall Width
4.724 Inch | 120 Millimeter
Overall Height
1.701 Inch | 43.2 Millimeter
Overall Length
3.937 Inch | 100 Millimeter
Rail Width
2.047 Inch | 52 Millimeter