EWELLIX
EWELLIX LJMH 12X200 ESSC2
Rail, Linear Solid Round; Cut to Length; 12MM Shaft Diameter; 200MM Shaft Length; Plain Shaft Style; Steel; Not Predrilled; Tolerance Class H7
Part #
BDI #
INA
INA W50-H6/1110 DRAWING GVX3A00001
Rail, Linear Solid Round; Random Length; 50MM Shaft Diameter; 1110MM Shaft Length; Plain Shaft Style; Steel; Not Predrilled; Tolerance Class H6
BDI #
EWELLIX
EWELLIX LJM 12X280 ESSC2
Rail, Linear Solid Round; Cut to Length; 12MM Shaft Diameter; 280MM Shaft Length; Plain Shaft Style; Steel; Not Predrilled; Tolerance Class H6
Part #
BDI #
INA
W50 H6 1126
Rail, Linear Solid Round; Random Length; 50MM Shaft Diameter; 1126MM Shaft Length; Plain Shaft Style; Steel; Not Predrilled; Tolerance Class H6
Part #
BDI #
INA
W10 H6/1030 ; LINEÁRNA TYČ
Rail, Linear Solid Round; Random Length; 10MM Shaft Diameter; 1030MM Shaft Length; Plain Shaft Style; Steel; Not Predrilled; Tolerance Class H6
Part #
BDI #