INA
AB32 WIPER ; NON RETURNABLE
Lubrication and Wiper; Assembly; 80 MM W X 32 MM H X 11 MM T; Plastic; Used With LFL52 | LFDL52 Carriage
Part #
BDI #
INA
LFZ12X45-A1 LINEAR CONCENTRIC BOLT ; NON RETURNABLE
Bolt; Concentric; 12 MM Dia X 50 MM L; High Strength Screw Steel; Used With LFR5201-12-KDD Track Roller
Part #
BDI #
INA
AB.W12 END WIPER ; NON RETURNABLE
Lubrication and Wiper; Assembly; 22.5 MM W X 45 MM H X 10 MM T; Plastic; Used With LFR5201-12-KDD Track Roller
Part #
BDI #
INA
LFZ12 LINEAR CONCENTRIC BOLT ; NR/ 12 MM DIA X 43 MM L
Bolt; Concentric; 12 MM Dia X 43 MM L; High Strength Screw Steel; Used With LFR5201-10-KDD Track Roller
Part #
BDI #
INA
LFZ12/M12-RB LINEAR CONCENTRIC BOLT ; NON RETURNABLE F/TRACK ROLLER
Bolt; Concentric; 12 MM Dia X 50.8 MM L; Stainless Steel; Used With LFR5301-10-KDD Track Roller
Part #
BDI #