Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LWRV 6250

LWRV 6250

LWRV 6250 PRECISION RAIL LINEAR GUIDE

Slide; Needle Roller; 250MM Length; 15MM Width; 17.8MM Height; 31MM Assembly Height; 2MM Roller Diameter; 50MM Mounting Hole Spacing; 5.2MM Mounting Hole Diameter; LWHV10; Steel

Part #

LWRV 6250

BDI #

1413842

QTY

CATEGORY
Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.5
UNSPSC
23153030
EAN
7333314311948
Product Name
Slide
Product Type
Needle Roller
Roller Assembly Number
LWHV10
Material
Steel
Inch - Metric
Metric
Other Features
Bolt Head Dia 9.5 MM | M6 Bolt | Polymer Cage
Category - BDI
Slides
Product Group - BDI
080
Noun
Slide
Keyword String
Roller Linear
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LWRV 6250
Weight / LBS
1.102
Long Description
Slide; Needle Roller; 250MM Length; 15MM Width; 17.8MM Height; 31MM Assembly Height; 2MM Roller Diameter; 50MM Mounting Hole Spacing; 5.2MM Mounting Hole Diameter; LWHV10; Steel
Assembly Height
1.22 Inch | 31 Millimeter
Height
0.701 Inch | 17.8 Millimeter
Length
9.843 Inch | 250 Millimeter
Width
0.591 Inch | 15 Millimeter
Roller Diameter
0.079 Inch | 2 Millimeter
Mounting Hole Spacing
1.969 Inch | 50 Millimeter
Mounting Hole Diameter
0.205 Inch | 5.2 Millimeter