Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LWV 3015200

LWV 3015200

LWV 3015200

Slide; Needle Roller; 200MM Length; 15MM Width; 17.2MM Height; 30MM Assembly Height; 2MM Roller Diameter; 40MM Mounting Hole Spacing; 5.25MM Mounting Hole Diameter; LWHW10; Steel

Part #

LWV 3015200

BDI #

1413844

QTY

CATEGORY
Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.35
UNSPSC
23153030
EAN
7333314312020
Product Name
Slide
Product Type
Needle Roller
Roller Assembly Number
LWHW10
Material
Steel
Inch - Metric
Metric
Other Features
Bolt Head Dia 8.5 MM | M4 Bolt | Polymer Cage
Category - BDI
Slides
Product Group - BDI
080
Noun
Slide
Keyword String
Roller Linear
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LWV 3015200
Weight / LBS
0.772
Long Description
Slide; Needle Roller; 200MM Length; 15MM Width; 17.2MM Height; 30MM Assembly Height; 2MM Roller Diameter; 40MM Mounting Hole Spacing; 5.25MM Mounting Hole Diameter; LWHW10; Steel
Roller Diameter
0.079 Inch | 2 Millimeter
Mounting Hole Diameter
0.207 Inch | 5.25 Millimeter
Width
0.591 Inch | 15 Millimeter
Height
0.677 Inch | 17.2 Millimeter
Assembly Height
1.181 Inch | 30 Millimeter
Mounting Hole Spacing
1.575 Inch | 40 Millimeter
Length
7.874 Inch | 200 Millimeter