Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LWV 50250100

LWV 40200200

LWV 40200200 NEEDLE ROLLER SLIDE ; M/2201686

Slide; Needle Roller; 200MM Length; 20MM Width; 22MM Height; 40MM Assembly Height; 2MM Roller Diameter; 80MM Mounting Hole Spacing; 7.5MM Mounting Hole Diameter; LWHV15; Steel

Part #

LWV 40200200

BDI #

1413846

QTY

CATEGORY
Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.64
UNSPSC
23153030
EAN
7333314312044
Product Name
Slide
Product Type
Needle Roller
Roller Assembly Number
LWHV15
Material
Steel
Inch - Metric
Metric
Other Features
Bolt Head Dia 11.5 MM | M6 Bolt | Polymer Cage
Category - BDI
Slides
Product Group - BDI
080
Noun
Slide
Keyword String
Roller Linear
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LWV 40200200
Weight / LBS
1.499
Long Description
Slide; Needle Roller; 200MM Length; 20MM Width; 22MM Height; 40MM Assembly Height; 2MM Roller Diameter; 80MM Mounting Hole Spacing; 7.5MM Mounting Hole Diameter; LWHV15; Steel
Mounting Hole Diameter
0.295 Inch | 7.5 Millimeter
Roller Diameter
0.079 Inch | 2 Millimeter
Length
7.874 Inch | 200 Millimeter
Height
0.866 Inch | 22 Millimeter
Assembly Height
1.575 Inch | 40 Millimeter
Width
0.787 Inch | 20 Millimeter
Mounting Hole Spacing
3.15 Inch | 80 Millimeter