Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

HP7705-7.5IN MTW

HP7705-7.5IN MTW

HP7705-7.5IN MTW MATTOP CHAIN ; 81416334

Mat Top Modular Belting; 7705; Solid Top and Dynamic Transfer System and Positrack Tracking Guide; 1" Pitch; 7-1/2" Modular Belting Width; Straight Running and Back Flexing; High Performance; Polyester Pin Material; 1/2" Plate Height

Part #

HP7705-7.5IN MTW

BDI #

21575103

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.785
UNSPSC
31151615
EAN
0793699167870
Modular Belting Size
7705
Basic Construction
Solid Top | Dynamic Transfer System | Positrack Tracking Guide
Component
Modular Belting
Modular Belting Type
Straight Running | Back Flexing
Material Type
High Performance
Pin Material
Polyester
Price Unit
FT
Order in Multiples of
1 IN
Minimum Order Quantity
1 FT
Inch - Metric
Inch
Category - BDI
Flat Top Modular Belting
Product Group - BDI
M00134
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
2.76
Long Description
Mat Top Modular Belting; 7705; Solid Top and Dynamic Transfer System and Positrack Tracking Guide; 1" Pitch; 7-1/2" Modular Belting Width; Straight Running and Back Flexing; High Performance; Polyester Pin Material; 1/2" Plate Height
Pitch
1 Inch | 25.4 Millimeter
Modular Belting Width
7.5 Inch | 190.5 Millimeter
Plate Height
0.5 Inch | 12.7 Millimeter