Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

HP5705V-4.5IN E6-D3/16IN MTW

HP5705V-4.5IN E6-D3/16IN MTW

HP5705V-4.5IN E6-D3/16IN MTW CHAIN ; 50FT/REL NON RETURNABLE

Mat Top Modular Belting; Series 5705; Solid Top with Vacuum Holes; 1-1/2" Pitch; 4-1/2" Width; Straight Running; Brown High Performance Material; Polyester Pin; Molded to Width; 3/16" Vacuum Hole Diameter

Part #

HP5705V-4.5IN E6-D3/16IN MTW

BDI #

26987763

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.039
EAN
0782934763700
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Product Detail
Mat Top Modular Belting
Product Specification
Series 5705; Solid Top with Vacuum Holes; 1-1/2" Pitch; 4-1/2" Width; Straight Running; Brown High Performance Material; Polyester Pin; Molded to Width; 3/16" Vacuum Hole Diameter
Long Description
Mat Top Modular Belting; Series 5705; Solid Top with Vacuum Holes; 1-1/2" Pitch; 4-1/2" Width; Straight Running; Brown High Performance Material; Polyester Pin; Molded to Width; 3/16" Vacuum Hole Diameter