Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
HP5935V-3IN E3-D1/4IN MTW .75IN C-C

HP5935V-3IN E3-D1/4IN MTW .75IN C-C

HP5935V-3IN E3-D1/4IN MTW .75IN C-C

HP5935V-3IN E3-D1/4IN MTW .75IN C-C ; 50FT/REL NON RETURNABLE

Mat Top Modular Belting; Series 5935; Solid Top with Vacuum Holes; 3/4" Pitch; 3" Width; Straight Running; Brown High Performance Material; Polypropylene Pin; 1/4" Vacuum Hole Diameter; 3/4" Hole Spacing

Part #

HP5935V-3IN E3-D1/4IN MTW .75IN C-C

BDI #

26987765

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
EAN
0782934933356
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Product Detail
Mat Top Modular Belting
Product Specification
Series 5935; Solid Top with Vacuum Holes; 3/4" Pitch; 3" Width; Straight Running; Brown High Performance Material; Polypropylene Pin; 1/4" Vacuum Hole Diameter; 3/4" Hole Spacing
Long Description
Mat Top Modular Belting; Series 5935; Solid Top with Vacuum Holes; 3/4" Pitch; 3" Width; Straight Running; Brown High Performance Material; Polypropylene Pin; 1/4" Vacuum Hole Diameter; 3/4" Hole Spacing