Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

GRIP D NEO BK 60SH

GRIP D NEO BK 60SH

GRIP D NEO BK 60SH GRIPPER ; 114-582-4 BLACK NEOPRENE NON RETURNABLE

1873 Series D Shaped Gripper Attachment; Used for 1873; 3.35 IN W; Neoprene

Part #

GRIP D NEO BK 60SH

BDI #

18138484

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.065
UNSPSC
24101700
EAN
0793699678598
Part Type
Gripper Attachment
Part Description
1873 Series D Shaped Gripper Attachment
Used For
1873
Size
3.35 IN W
Material
Neoprene
Inch - Metric
Inch
Other Features
Side Grip
Category - BDI
Flat Top Accessories
Product Group - BDI
M00332
Harmonized Tariff Code
8428.39.00.00
Noun
Attachment
Keyword String
Gripper
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.144
Long Description
1873 Series D Shaped Gripper Attachment; Used for 1873; 3.35 IN W; Neoprene