Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

916R94

916R94

916R94 ROUND BELT ; 101736125 14EA/PAK

Endless Round; Solid; 9/16" Belt Diameter; 94" Belt Length; Polyester Tensile Material; Fabric Outer Material

Part #

916R94

BDI #

225626

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.429
UNSPSC
26111803
EAN
0785201519567
Belt Style
Endless Round
Belt Type
Solid
Tensile Material
Polyester
Outer Material
Fabric
Inch - Metric
Inch
Category - BDI
Round Belt
Product Group - BDI
530
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Round Endless
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
916R94
Weight / LBS
0.955
Long Description
Endless Round; Solid; 9/16" Belt Diameter; 94" Belt Length; Polyester Tensile Material; Fabric Outer Material
Belt Diameter
0.563 Inch | 14.3 Millimeter
Belt Length
94 Inch | 2,387.6 Millimeter