Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

3230HV603

30X10X1600

30X10X1600 V-BELT ; RAW EDGE COGGED

27 Degree Angle; Variable Speed; 1600MM Pitch Length; 30MM Belt Width; 1662.832MM Outside Length; Polyester Tensile Material; Rubber Outer Material

Part #

30X10X1600

BDI #

1406797

QTY

INVENTORY:
1
Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
0.463
UNSPSC
26111802
EAN
4014486197297
Belt Series
27 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Outer Material
Rubber
Other Features
High Performance
Inch - Metric
Metric
Category - BDI
Drive Belt Variable Speed
Product Group - BDI
M02354
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
30X10X1600
Manufacturer Internal Number
30X10X1600
Long Description
27 Degree Angle; Variable Speed; 1600MM Pitch Length; 30MM Belt Width; 1662.832MM Outside Length; Polyester Tensile Material; Rubber Outer Material
Belt Pitch Length
62.992 Inch | 1600 Millimeter
Belt Outside Length
65.466 Inch | 1662.832 Millimeter
Belt Width
1.181 Inch | 30 Millimeter