Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1922V721

32X10X820

Super VX 32x10x820

27 Degree Angle; Variable Speed; 820MM Pitch Length; 32MM Belt Width; 882.832MM Outside Length; Polyester Tensile Material; Rubber Outer Material

Part #

32X10 8205147

BDI #

1064472

QTY

INVENTORY:
9
Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
0.395
EAN
4014486197327
Belt Series
27 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Outer Material
Rubber
Other Features
High Performance
Inch - Metric
Metric
Category - BDI
Drive Belt Variable Speed
Product Group - BDI
M02354
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
32X10X820
Manufacturer Internal Number
32X10X820
Long Description
27 Degree Angle; Variable Speed; 820MM Pitch Length; 32MM Belt Width; 882.832MM Outside Length; Polyester Tensile Material; Rubber Outer Material
Belt Pitch Length
32.283 Inch | 820 Millimeter
Belt Outside Length
34.757 Inch | 882.832 Millimeter
Belt Width
1.26 Inch | 32 Millimeter