Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TR24619

TR24619

TR24619 ; POR TRUCK AND BUS V-BELT

Belt, Variable Speed; 37 Degree Angle; 0.66" Belt Width; 62.64" Belt Outside Length; Polyester Tensile Material; Rubber Outer Material

Part #

TR24619

BDI #

20913148

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
26111802
EAN
0072053277968
Belt Series
37 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Truck Belt
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Product Group - BDI
M02354
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
Weight / LBS
0.71
Long Description
Belt, Variable Speed; 37 Degree Angle; 0.66" Belt Width; 62.64" Belt Outside Length; Polyester Tensile Material; Rubber Outer Material
Belt Width
0.66 Inch | 16.764 Millimeter
Belt Outside Length
62.64 Inch | 1591.056 Millimeter
Belt Pitch Length
0 Inch | 0 Millimeter