Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

R208X6

L519-6

L519-6 GEAR RACK ; 8 DP PITCH 1-1/4" FACE 1-1/4" THK

8 DP Pitch; 1-1/4" Face Width; 1-1/4" Overall Thickness; 14-1/2 Degree Pressure Angle; 1-1/8" Pitch Line Backing; 72" Length; Steel

Part #

L519-6

BDI #

168570

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
13.654
UNSPSC
31171709
EAN
0781711373385
Pitch
8 DP
Pressure Angle
14-1/2 Degree
Material
Steel
Inch - Metric
Inch
Category - BDI
Gear Rack
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Rack
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
L519-6
Manufacturer Internal Number
37338
Weight / LBS
30.1
Long Description
8 DP Pitch; 1-1/4" Face Width; 1-1/4" Overall Thickness; 14-1/2 Degree Pressure Angle; 1-1/8" Pitch Line Backing; 72" Length; Steel
Pitch Line Backing
1.125 Inch | 28.575 Millimeter
Face Width
1.25 Inch | 31.75 Millimeter
Length
72 Inch | 1,828.8 Millimeter
Overall Thickness
1.25 Inch | 31.75 Millimeter