Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
Inline Shafts | BDI Slovakia
CategoriesMechanical Power TransmissionCategoriesReducers & GearmotorsCategoriesInline Shafts
BOSTON GEAR
ET014-040-0-RM142-92 PLANETARY GEARHEAD ; NON RETURNABLE
Speed Reducer; Inline Type; 40:1 Nominal Ratio; Hollow Shaft Input; Shaft Output; Planetary-Spur Gear; ET014 Series; Flange Mounted; Stainless Steel | Anodized Aluminum ; Output Torque
BDI #

QTY

BOSTON GEAR
NT42-025-0-RM115-52 PLANETARY GEARHEAD ; NON RETURNABLE
Speed Reducer; Inline Type; 25:1 Nominal Ratio; Hollow Shaft Input; Shaft Output; Planetary-Spur Gear; NT42 Series; Flange Mounted; Anodized Aluminum; Output Torque
BDI #

QTY

BOSTON GEAR
PL5120-035-4230902-15.9 GEARHEAD ; NON RETURNABLE PRECISION GEARHEAD
Speed Reducer; Inline Type; 35:1 Nominal Ratio; Hollow Shaft Input; Shaft Output; Planetary-Helical Gear; PL5 Series; Flange Mounted; 15.9MM Input Shaft Diameter; Nickel Plated 416 Stainless Steel; 900Nm Output Torque
BDI #

QTY

BOSTON GEAR
DT060-005-0-RM060-1 PLANETARY GEARHEAD ; NON RETURNABLE
Speed Reducer; Inline Type; 5:1 Nominal Ratio; Hollow Shaft Input; Shaft Output; Planetary-Spur Gear; DT60 Series; Direct Mounted; Anodized Aluminum; Output Torque
BDI #

QTY

BOSTON GEAR
F872B-3.9K-B11 ; HELICAL SPEED REDUCER POR
Speed Reducer; Inline Type; 4:1 Nominal Ratio; 213TC/215TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; 800 Series; Base Mounted; 1-3/8" Input Shaft Diameter; Cast Iron; 1355In-Lbs Output Torque
BDI #

QTY