Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

WORM GEAR T2 231 25:1 H/0; 333567

WORM GEAR T2 231 25:1 H/0; 333567

WORM GEAR T2 231 25:1 H/0; 333567

Worm Gear; For Reducer Part Number TIGEAR2 23 H; 25 To 1 Ratio

Part #

WORM GEAR T2 231 25:1 H/0; 333567

BDI #

275355

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.002
UNSPSC
26111500
EAN
0782476030766
Part Type
Worm Gear
Reducer Part Number
TIGEAR2 23 H
Inch - Metric
Inch
Other Features
25 To 1 Ratio
Category - BDI
Reducer Accessories
Product Group - BDI
M02284
Noun
Gear
Keyword String
Worm
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
0.00441
Long Description
Worm Gear; For Reducer Part Number TIGEAR2 23 H; 25 To 1 Ratio