Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

730-25-J

710-60-J

710-60-J WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE SINGLE

Speed Reducer; Right Angle; 60:1 Ratio; Shaft Input Type; Right Hand Output Type; Direct Mounted; Worm; 700 Series; 3/8" Input Shaft Diameter

Part #

710-60-J

BDI #

168972

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
2.767
UNSPSC
26111537
EAN
0781711439418
Reducer Type
Right Angle
Nominal Ratio
60:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Right Hand
Motor Included
No
Nominal Max Input Rating
0.125HP
Nominal Max Output RPM
29.2
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
29.2
Gearing
Worm
Manufacturer's Series
700
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
150Lbs
Base Included
No
Input Rating value plus um
0.12HP
Housing Material And Finish
Rugged Fine Grained Cast Iron
Output Torque
96In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
710-60-J
Manufacturer Internal Number
43941
Weight / LBS
6
Long Description
Speed Reducer; Right Angle; 60:1 Ratio; Shaft Input Type; Right Hand Output Type; Direct Mounted; Worm; 700 Series; 3/8" Input Shaft Diameter
Overall Length
4.505 Inch | 114.427 Millimeter
Bolt Hole Diameter
0.25 Inch | 6.35 Millimeter
Base to Center of Input Shaft
2.31 Inch | 58.674 Millimeter
Input Shaft Diameter
0.375 Inch | 9.525 Millimeter
Output Shaft Diameter
0.5 Inch | 12.7 Millimeter
Nominal Center Distance
1 Inch | 25.4 Millimeter
Overall Height
3.63 Inch | 92.202 Millimeter
Center Distance
1 Inch | 25.4 Millimeter
Base to Center of Output Shaft
1.31 Inch | 33.274 Millimeter
Overall Width
4.53 Inch | 115.062 Millimeter
Output Shaft Length
1.19 Inch | 30.226 Millimeter
Input Shaft Length
0.813 Inch | 20.65 Millimeter