Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

AHX 3126

AHX 3126

AHX 3126 BRG WITHDRAWAL SLEEVE

Withdrawal Sleeve; Overall Length: 82MM; Thread Size: M140 X 2MM; Compatible Bearing Number: 23126

Part #

AHX 3126

BDI #

1267189

PRICE
€ 155.43 / each

QTY

INVENTORY:
4
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.1
UNSPSC
31171548
EAN
7316577013484
Noun
Sleeve
Keyword String
Withdrawal
Manufacturer URL
https://www.skf.com
Weight / LBS
1.1
Product Detail
Withdrawal Sleeve
Product Specification
Withdrawal Sleeve; Overall Length: 82MM; Thread Size: M140 X 2MM; Compatible Bearing Number: 23126
Long Description
Withdrawal Sleeve; Overall Length: 82MM; Thread Size: M140 X 2MM; Compatible Bearing Number: 23126