Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

KLGG60/90 NR. KLGG060

KLGG60/90 NR. KLGG060

KLGG 60x90 ; Zverné púzdro

Keyless Screw Locking Assembly; 60MM Bore; 90MM Outside Diameter; 24MM Length; Keyless Screw Locking Assembly; 8MM Additional Length; Steel; KLGG Series; M8 X 22 Cap Screw

Part #

KLGG060

BDI #

1404973

QTY

INVENTORY:
8
Brand
Manufacturer Name
SATI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.3
UNSPSC
31163200
Component
Keyless Screw Locking Assembly
Material
Steel
Series
KLGG
Cap Screw
M8 X 22
Other Features
14 Locking Screws | Not Self Centering | Pre-Assembled | Medium to High Torque | Functions as Press or Shrink Fit
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Product Group - BDI
M02194
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking Keyless
Manufacturer URL
https://www.satispa.com
Long Description
Keyless Screw Locking Assembly; 60MM Bore; 90MM Outside Diameter; 24MM Length; Keyless Screw Locking Assembly; 8MM Additional Length; Steel; KLGG Series; M8 X 22 Cap Screw
Additional Length for Cap
0.315 Inch | 8 Millimeter
Bore
2.362 Inch | 60 Millimeter
Length
0.945 Inch | 24 Millimeter
Outside Diameter
3.543 Inch | 90 Millimeter