Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

RCK 45 D.48X76

RCK 45 D.48X76

RCK 45 D.48X76 (SPANNSATZ 298-003-048)

Keyless Screw Locking Assembly; 48MM Bore; 76MM Outside Diameter; 28MM Length; Keyless Screw Locking Assembly; 8MM Additional Length; RCK 45 Series; M8 X 22 Cap Screw

Part #

RCK 45 D.48X76

BDI #

15043157

QTY

INVENTORY:
2
Manufacturer Name
CHIARAVALLI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.59
UNSPSC
31163200
Component
Keyless Screw Locking Assembly
Series
RCK 45
Cap Screw
M8 X 22
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Product Group - BDI
M02194
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking Keyless
Manufacturer URL
https://www.chiaravalli.com
Weight / LBS
1.30073
Long Description
Keyless Screw Locking Assembly; 48MM Bore; 76MM Outside Diameter; 28MM Length; Keyless Screw Locking Assembly; 8MM Additional Length; RCK 45 Series; M8 X 22 Cap Screw
Additional Length for Cap
0.315 Inch | 8 Millimeter
Length
1.102 Inch | 28 Millimeter
Outside Diameter
2.98 Inch | 76 Millimeter
Bore
1.882 Inch | 48 Millimeter